Shop All Handwheels
J.W. Winco
DIN950-GG-125-B12-D Spoked Handwheel
Mfr # 12MN83/D
Zoro # G4680894
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand J.W. Winco
- MFR # 12MN83/D
- Zoro # G4680894
- Country of Origin Germany
- Category Handwheels
Description
DIN 950 spoked handwheels, cast iron are supplied with handles made of steel. In aluminum they are supplied with handles made of plastic (type D) and made of steel (type F). No mounting hole in rim for handwheel without handle. Handle shipped loose; mounting of handle is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1724308)
- SUPERIOR STEEL T20 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT120-50PK)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 14.0X1.50Mm Overall Length 21Mm (92714)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- J.W. WINCO GN913.5-M8-10-KU Grub Screw Delrin Tip (8N10P69/DNT)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- KIPP Cylinder Grip Revolving Size:2, Form: A D= M05X7, 5, L1=49, 1, Thermoplastic, Comp: Steel (K1468.205)
- J.W. Winco Hand Knobs and Wheels