Shop All Countersunk Washers
J.W. Winco
Countersunk Washer, Fits Bolt Size M4 Steel, Blackened Finish
Mfr # 16WG43
Zoro # G700663601
product price: $0.80
/ea
Sold in multiples of 9 for $7.20
$7.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Blackened
- Thickness 3 mm
- Maximum Inside Diameter 4.3 mm
- Standards GN 184
Product Information
- Brand J.W. Winco
- MFR # 16WG43
- Zoro # G700663601
- UPC # 664423040120
- Country of Origin Taiwan, Province of China
- Category Countersunk Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 16 mm |
Maximum Inside Diameter | 4.3 mm |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Blackened |
Thickness | 3 mm |
Standards | GN 184 |
System of Measurement | Metric |
Description
GN 184 countersunk washers are retained to the face of the shaft end with countersunk screws, forming a clean-look end cap. A typical application example would be the retention of a handwheel with keyway to a shaft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Yellow Finish, 100 PK (M38080.050.0001)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 4 in Shank, 1-3/8 in ID, Steel, Zinc Plated (K2007-4-ZN)
- KIPP Eye Bolt Without Shoulder, M16, 84 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16100)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.037.1200)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (40WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (45WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (52WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Matte Shot-Blasted Finish (20WP09)
- J.W. WINCO Countersunk Washer, Fits Bolt Size 5.3 mm Steel, Blackened Finish (25WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size 5.3 mm Steel, Blackened Finish (28WG43)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M4 Stainless Steel, Plain Finish, 10 PK (FINWX00400-010P1)
- J.W. Winco Countersunk Washers