Shop All Countersunk Washers
J.W. Winco
Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Matte Shot-Blasted Finish
Mfr # 20WP09
Zoro # G900663784
product price: $3.49
/ea
Sold in multiples of 4 for $13.96
$13.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Matte Shot-Blasted
- Thickness 3 mm
- Maximum Inside Diameter 4.3 mm
- Standards GN 184.5
Product Information
- Brand J.W. Winco
- MFR # 20WP09
- Zoro # G900663784
- UPC # 664423393707
- Country of Origin Taiwan, Province of China
- Category Countersunk Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 20 mm |
Maximum Inside Diameter | 4.3 mm |
Details
Item | Countersunk Washer |
Material | 18-8 Stainless Steel |
Finish | Matte Shot-Blasted |
Thickness | 3 mm |
Standards | GN 184.5 |
System of Measurement | Metric |
Description
GN 184.5 countersunk washers are retained to the face of the shaft end with countersunk screws, forming a clean-look end cap. A typical application example would be the retention of a handwheel with keyway to a shaft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 3/4X6 Lock Hitch Pin (80160)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/16, PK100 (U07840.031.0031)
- ZORO SELECT Machine Screw Nut, #10-32, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401032HN)
- SPOTNAILS 15Ga 114 Plastic Composite Finish Nail, 2000PK (F15-32)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M5 18-8 Stainless Steel, Matte Shot-Blasted Finish (28WP09)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Matte Shot-Blasted Finish (16WP09)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 18-8 Stainless Steel, Matte Shot-Blasted Finish (52WP09)
- J.W. WINCO Countersunk Washer, Fits Bolt Size 5.3 mm Steel, Blackened Finish (25WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (45WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 Steel, Blackened Finish (16WG43)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size 3/8" Stainless Steel, 1000 PK (352919)
- J.W. Winco Countersunk Washers