Shop All Countersunk Washers
J.W. Winco
Countersunk Washer, Fits Bolt Size 5.3 mm Steel, Blackened Finish
Mfr # 28WG43
Zoro # G504952666
Sold in multiples of 11 for $35.09
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Blackened
- Thickness 3.5 mm
- Maximum Inside Diameter 5.3 mm
- System of Measurement Metric
Product Information
- Brand J.W. Winco
- MFR # 28WG43
- Zoro # G504952666
- UPC # 664423040168
- Country of Origin Taiwan, Province of China
- Category Countersunk Washers
Dimensions
For Screw Size | 5.3 mm |
Outside Diameter | 28 mm |
Maximum Inside Diameter | 5.3 mm |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Blackened |
Thickness | 3.5 mm |
System of Measurement | Metric |
Description
Gn 184 countersunk washers are retained to the face of the shaft end with countersunk screws, forming a clean-look end cap. Screw size is m5.. Height is 1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 5/16 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1000310-100P)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 8 PK (71661)
- G.L. HUYETT Dowel Pin, 3/8" x 1-3/8", AS PL (DOW-375-1375)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 in L, 1/4 in Sq, 10 PK (WWG-35249)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (40WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (45WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 Steel, Blackened Finish (16WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (52WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Matte Shot-Blasted Finish (16WP09)
- J.W. WINCO Countersunk Washer, Fits Bolt Size 5.3 mm Steel, Blackened Finish (25WG43)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #12 Brass, 30 PK (61858)
- J.W. Winco Countersunk Washers