Shop All Cabinet Handles & Pulls
J.W. Winco
Cabinet U Handle, SS, 200 mm, M5
Mfr # 429-A4-12-200-MT-E
Zoro # G909935486
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color Silver
- Material Stainless Steel
- Projection 51 mm
- Standards FDA Compliant, RoHS
Product Information
- Brand J.W. Winco
- MFR # 429-A4-12-200-MT-E
- Zoro # G909935486
- Country of Origin Germany
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | M5 |
Grip Dia. | 12 mm |
Thread Depth | 12 mm |
Overall Width | 12 4/5 mm |
Details
Finish | Matte |
Color | Silver |
Material | Stainless Steel |
Projection | 51 mm |
Item | Cabinet U Handle |
Standards | FDA Compliant, RoHS |
Seal Material | EPDM |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
Mounting Hole Center to Center | 200 mm |
Seal Material - Maximum Temperature | 120 Degrees C |
Seal Material - Minimum Temperature | -40 Degrees C |
Description
CABINET U-HANDLE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, 5 in. W, .110 in. Thck (8425-36)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KA Blue)
- COMPONENT HARDWARE KL802 Brass Key (P30-0802)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.5 (785R-034S)
- J.W. WINCO Cabinet U Handle, SS, 200 mm, M6 (429-A4-16-200-MT-H)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Matte Black Square Stanton Cabinet Bar Pull (625-128MB)
- RICHELIEU HARDWARE 10 1/8 in (257 mm) Center-to-Center Polished Stainless Steel Contemporary Cabinet Pull (BP7544257171)
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Brushed Gold Square Stanton Cabinet Bar Pull, (625-160BG-10)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Satin Nickel Zachary Cabinet Pull (988-128SN)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Satin Brass Contemporary Cabinet Pull (BP306096160)
- JEFFREY ALEXANDER 128 mm CentertoCenter Satin Bronze Richard Cabinet Pull (171-128SBZ)
- J.W. Winco Cabinet Handles & Pulls