Shop All Cabinet Handles & Pulls
J.W. Winco
Cabinet U Handle, SS, 125 mm, M5
Mfr # 429-A4-12-125-PL-E
Zoro # G009935492
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Color Silver
- Material Stainless Steel
- Projection 51 mm
- Grip Dia. 12 mm
Product Information
- Brand J.W. Winco
- MFR # 429-A4-12-125-PL-E
- Zoro # G009935492
- Country of Origin Germany
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 12 mm |
Screw Size | M5 |
Overall Width | 12 4/5 mm |
Thread Depth | 12 mm |
Details
Finish | Polished |
Color | Silver |
Material | Stainless Steel |
Projection | 51 mm |
Item | Cabinet U Handle |
Standards | FDA Compliant, RoHS |
Load Capacity | 89.9236 lb |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
Mounting Hole Center to Center | 125 mm |
Seal Material | EPDM |
Seal Material - Maximum Temperature | 120 Degrees C |
Seal Material - Minimum Temperature | -40 Degrees C |
Description
CABINET U-HANDLE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Kitchen/Microwave Storage Cabinet 23.62 W x 14.9 6 D x 32.87 in.H in Laricina White (MM-0207)
- ROSSLARE ULTRA-SLIM PIEZO MULLION BACKLIT GOPROX & PIN READER-CONVERTIBLE (ROS-AYC-E60N)
- LINEAR Indoor Keypad, 4-1/2" H (232I US32D)
- ZORO SELECT Viton O-Ring, 1mm Wide 10mm ID, PK25 (ZUSAV1X10)
- J.W. WINCO Cabinet U Handle, SS, 200 mm, M6 (429-A4-16-200-MT-H)
- DELTANA Rectangular Shell Pull Satin Brass 7" (SHP70U4)
- ELEMENTS BY HARDWARE RESOURCES 128 Mm Center-To-Center Matte Black Walker 2 Cabinet Pull (727-128MB)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Champagne Bronze Contemporary Cabinet Pull (BP7345128CHBRZ)
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes (PH-0201)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull (658-192SN)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Satin Bronze Square Stanton Cabinet Bar Pull (625-3SBZ)
- J.W. Winco Cabinet Handles & Pulls