Shop All Cabinet Handles & Pulls
J.W. Winco
Cabinet U Handle, SS, 125 mm, M5
Mfr # 429-A4-12-125-MT-E
Zoro # G609935519
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color Silver
- Material Stainless Steel
- Projection 51 mm
- Screw Size M5
Product Information
- Brand J.W. Winco
- MFR # 429-A4-12-125-MT-E
- Zoro # G609935519
- Country of Origin Germany
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | M5 |
Grip Dia. | 12 mm |
Overall Width | 12 4/5 mm |
Thread Depth | 12 mm |
Details
Finish | Matte |
Color | Silver |
Material | Stainless Steel |
Projection | 51 mm |
Item | Cabinet U Handle |
Standards | FDA Compliant, RoHS |
Mounting Hole Center to Center | 125 mm |
Seal Material - Maximum Temperature | 120 Degrees C |
Load Capacity | 89.9236 lb |
Seal Material - Minimum Temperature | -40 Degrees C |
Seal Material | EPDM |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
Description
CABINET U-HANDLE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Inch Series Die Spring, PK3 (103516)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Matte Black Plain Bearing Steel Hinge with 5/8 in. Radius (Set of 2) (CP4040-5/8-US19)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 19.13 lb Pull, Rare Earth Magnets (N52P750187)
- CODEL DOORS 32" x 80" x 1-3/8" Primed Hardboard Solid Core Flush 4-9/16" RH Prehung Door with Black Hinges (2868FSCPHBRH1D4916)
- J.W. WINCO Cabinet U Handle, SS, 200 mm, M6 (429-A4-16-200-MT-H)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Pewter Square Marlo Cabinet Pull (972-160BNBDL)
- AMEROCK Versa 8-13/16 in 224 mm Center-to-Center Polished Chrome Cabinet Pull (BP3691526)
- HICKORY HARDWARE Pull 6-5/16 Inch (160mm) Center to Center (H077843MB)
- RICHELIEU HARDWARE 2-1/2 in. (65 mm) Metallic Nickel Contemporary Recessed Pull (BP72965183)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Royal Gold Contemporary Cabinet Pull (BP8864192162)
- JEFFREY ALEXANDER 160 mm Center-to-Center Gun Metal Bremen 1 Cabinet Pull (527-160DACM)
- J.W. Winco Cabinet Handles & Pulls