Shop All Levers & Handles
J.W. Winco
Cabinet U Handle, 156 mm Overall L
Mfr # 8300879
Zoro # G010396381
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Thread Size 1/4"-20
- Width 1.06 in
- Color Black
- Height 1.77 in
Product Information
- Brand J.W. Winco
- MFR # 8300879
- Zoro # G010396381
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 1/4"-20 |
Width | 1.06 in |
Height | 1.77 in |
Overall Length | 6.14 in |
Details
Finish | Matte |
Color | Black |
Handle | Nylon Plastic |
Item | Cabinet U Handle |
Mounting Distance | 5.2 in |
Insert Material | Brass |
Description
Cabinet U Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Utility Knife Utility, 7 in L (OL)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 2 (AMGS-M3M2.5)
- PROTO 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 6 Points (J5336)
- RIDGID Set Of Jaws, Serrated For Jaw Texture (93090)
- J.W. WINCO GN425-AL-10-100-SR Cabinet U-Handle (425-AL-10-100-SR)
- J.W. WINCO GN300.1-78-3/8X16-32-SW Adjustable Lever Stainless Steel (6T32A08K)
- J.W. WINCO JW Winco GN10 8MF29/B Tri-Ball Handle (8MF29/B)
- J.W. WINCO WN300-KT-92-1/2X13-SW Adjustable Lever Steel (8TF36K)
- J.W. WINCO Tubular Handle, 229 mm Overall L (667-20-200-SW)
- J.W. WINCO GN927-63-M6-25-A-S Clamping Lever (927-63-M6-25-A-S)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 Internal Thread, 1.98" Handle Diameter (STH-103SS)
- J.W. Winco Hand Knobs and Wheels