Shop All Automotive Work & Scene Lighting
J.W. Speaker
Work Light, Trapezoid Beam, Depth 2 5/8
Mfr # 735
Zoro # G412192024
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Type Removable
- Includes Electrical Connection Electrical Connection Included
- Minimum Operating Temperature -40 Degrees F
- Standards IEC IP69K
- Mount Type Pedestal
Product Information
- Brand J.W. Speaker
- MFR # 735
- Zoro # G412192024
- UPC # 0799475635670
- Country of Origin United States
- Category Automotive Work & Scene Lighting
Dimensions
Overall Depth | 2 5/8 in |
Overall Width | 5 11/16 in |
Overall Height | 5 3/8 in |
Details
Installation Type | Removable |
Includes Electrical Connection | Electrical Connection Included |
Minimum Operating Temperature | -40 Degrees F |
Standards | IEC IP69K |
Mount Type | Pedestal |
Current | 1.75 A @ 24V DC, 3.50 A @ 12V DC |
Compatible Electrical Connection Manufacturer Model Number | DT06-2S |
Housing Color | Black |
Maximum Operating Temperature | 149 Degrees F |
Mount Style | Surface |
Housing Material | Aluminum |
Lighting Technology | LED |
Item | Work Light |
Electrical Connection | Wire leads |
Lens Material | Polycarbonate |
Beam Type | Trapezoid |
Head Shape | Oval |
Maximum Brightness | 2,700 lm |
IP Rating | IP67, IP69K |
Compatible Vehicle Type | Construction Vehicles, Off-Road Vehicles |
Wattage | 42 W |
Description
Work Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-3/8 x 11-1/2 in. (PA3875-FN)
- INCOM Conspicuity Tape, Red/White, 2"X150ft (V57203)
- WVE Door Window Switch #Wve 1S14253 (1S14253)
- BLUE SEA SYSTEMS Blue Sea 4376 WeatherDeck Water Resistant Circuit Breaker Panel - 6 Po (4376)
- J.W. SPEAKER WorkLight, LED, White, 1.0 to 0.2A AC (770 XD)
- J.W. SPEAKER Work Light, LED, White, Flood Beam Pattern (770 XD)
- J.W. SPEAKER Work Light, LED, Red, 12VAC/DC (770 RED)
- J.W. SPEAKER Vehicle Work Light, LED, Blue, 12 to 110VDC (770 BLU)
- BUYERS PRODUCTS Post-Mounted 3 Inch Amber LED Strobe Light (8891800)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Clear LED Strobe Light (8892241)
- GROTE Work Light, Square, LED, 1200 lm, 12/24VDC (63981)
- J.W. Speaker Automotive Work & Scene Lighting