Shop All Automotive Back Up Alarms
J.W. Speaker
Work Lamp, Chrome, Aluminum, 7 in. L
Mfr # TS4000
Zoro # G2424427
Free Shipping & Returns
$318.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lamp Type LED
- Voltage 12 to 24VDC
- Lighting Technology - Vehicle Lighting LED
- Housing Color Black
Product Information
- Brand J.W. Speaker
- MFR # TS4000
- Zoro # G2424427
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Width - Vehicle Lighting | 4 in |
Diameter - Vehicle Lighting | 7 in |
Length | 7" |
Depth | 3-29/32" |
Diameter | 7" |
Width | 7" |
Overall Diameter | 7 in |
Overall Depth | 3 11/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Trapezoid, Overall Depth 3 11/16 in, Installation Type Removable, Mount Type Pedestal, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter 7 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection DT04-2P Connector, Vehicle Class Not Applicable, Standards ECE Reg 112, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Off-Road Vehicles, Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Lp-3 Low Pressure Switch Double Term (034042)
- S & H INDUSTRIES JACK FRICTION HEAD (KE77044)
- MAHLE Oil Filter, Ox815/1D (OX815/1D)
- A & I PRODUCTS Seal, Bucket Cylinder Rod End 3" x3" x1" (A-AT316728)
- J.W. SPEAKER LED Stop/Tail Lamp, SAE/ECE, 12/24V (0345411)
- J.W. SPEAKER Strobe Light, Polycarbonate, Round, LED (406)
- J.W. SPEAKER LED Stop/Tail/Trn Lght, Hrnss, ECE, 12/24V (0341701)
- J.W. SPEAKER LED Lamp.Multi-Function, ARW, 12V (0338061)
- J.W. SPEAKER Dome Lamp, White, 2-1/4 in. L, w/Switch (412)
- J.W. SPEAKER Strobe Light, Diecast Aluminum, Round, LED (407)
- VELVAC Heavy Duty External Switch 10 Amp (697012)
- J.W. Speaker Automotive Back Up Alarms