Shop All Automotive Back Up Alarms
J.W. Speaker
Work Lamp, 6-13/16 in. L, 1.4A, LED
Mfr # TS3001R
Zoro # G2424451
Free Shipping & Returns
$225.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lens Shape - Vehicle Lighting Round
- Lighting Technology - Vehicle Lighting LED
- Housing Color Black
- Color Black
Product Information
- Brand J.W. Speaker
- MFR # TS3001R
- Zoro # G2424451
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 6 3/4 in |
Width - Vehicle Lighting | 4 in |
Length - Vehicle Lighting | 6 in |
Overall Depth | 4 1/8 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Spot, Overall Depth 4 1/8 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection DT04-2P Connector, Vehicle Class Not Applicable, Standards ECE Reg 112FMVSS 108 Table XVIII, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Lombardini 0-001-107-058 563R0540 112497 410-24209 563R0540 (410-24209)
- LUMAPRO Miniature Lamp, 328, 1.0W, T1 3/4, 6V, PK10 (328-10PK)
- PERFORMANCE TOOL Jaw Grip Filter Wrench, W157 (W157)
- JOHNSON PUMP Aqua Jet WPS 2.9 GPM - 12V NPT - 2.8 Bar (10-13405-103)
- J.W. SPEAKER Dome Lamp, White, 2-63/64in L, 3-Way Switch (411)
- J.W. SPEAKER LED Lamp.Multi-Function, ARW, 24/36V (0338091)
- J.W. SPEAKER Dome Lamp, White, 2-1/4 in. L, w/Switch (412)
- J.W. SPEAKER LED Stop/Tail/Trn Lght, Hrnss, ECE, 12/24V (0341701)
- J.W. SPEAKER LED Stop and Tail, 18" Jumper, Red, 12V (0341361)
- J.W. SPEAKER LED Stop/Tail Lamp, SAE/ECE, 12/24V (0345411)
- BUYERS PRODUCTS 1 Inch Forged 360° Rotating 55° Angled D-Ring With Weld-On Mounting Bracket (B52)
- J.W. Speaker Automotive Electrical