Shop All Automotive Back Up Alarms
J.W. Speaker
Strobe Light, Polycarbonate, Round, LED
Mfr # 406
Zoro # G2424497
Free Shipping & Returns
$172.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12/80V DC
- Lens Color Amber
- Light Output 280 Candela
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand J.W. Speaker
- MFR # 406
- Zoro # G2424497
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 4 in |
Width - Vehicle Lighting | 5 in |
Diameter - Vehicle Lighting | 5 in |
Length - Vehicle Lighting | 5 in |
Width | 3-13/16" |
Height | 3-13/16" |
Diameter | 5" |
Length | 4-13/16" |
Overall Diameter | 5 in |
Overall Depth | 4 13/16 in |
Description
Strobe Light, Light Type Flashing Beacon, Light Color Amber, Wattage 4 W, Lens Color Amber, Shape Round, Light Pattern Flashing, Electrical Connection Not Applicable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/80V DC, Overall Length Not Applicable, Overall Diameter 5 in, Overall Height Not Applicable, Overall Depth 4 13/16 in, IP Rating IP69K, Compatible Vehicle Type Forklifts, Utility Vehicles, Number of Heads 8, Vehicle Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FSI Transom Style Rescue Boat, Red, 16 ft . (F-YRR480D)
- BUYERS PRODUCTS Mudflap, Rubber, Extra HD, Blk, 24" x 30", PK2, 2 PK (B30LXP)
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 8" W (SP1298)
- SPEC-D TUNING Honda Civic Sedan Led Tailights With Sequential Signal 2016-2020 (LT-CV164GLED-SQ2-RS)
- J.W. SPEAKER LED Lamp, 18" Jumper, Amber, 12V (0341341)
- J.W. SPEAKER LED Stop and Tail, 18" Jumper, Red, 12V (0341361)
- J.W. SPEAKER Dome Lamp, White, 2-63/64in L, 3-Way Switch (411)
- J.W. SPEAKER LED Lamp.Multi-Function, ARW, 12V (0338061)
- J.W. SPEAKER LED Lamp.Multi-Function, ARW, 24/36V (0338091)
- J.W. SPEAKER Dome Lamp, White, 2-1/4 in. L, w/Switch (412)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube (141ST-012R)
- J.W. Speaker Automotive Back Up Alarms