Shop All Automotive Back Up Alarms
J.W. Speaker
LED Lamp, Polycarbonate Trap, 12V
Mfr # 8000121
Zoro # G2384440
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Housing, Clear Lens
- Features 4-29/64" Height; 1-45/64" Depth; Polycarbonate Lens Material; Die Cast Aluminum Housing Material
- Lumens 1050
Product Information
- Brand J.W. Speaker
- MFR # 8000121
- Zoro # G2384440
- UPC # 799475634475
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | LED Lamp,Polycarbonate Trap,12V |
Color | Black Housing, Clear Lens |
Features | 4-29/64" Height; 1-45/64" Depth; Polycarbonate Lens Material; Die Cast Aluminum Housing Material |
Lumens | 1050 |
Description
LED Lamp,Polycarbonate Trap,12V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Standard Power-Rise Stand-Up Pedestal 22.5" to 29.5", Anodized Finish (1612402A)
- SKF Shaft Seal, 3-3/4 x 4-3/4 x 3/8", CRWA1, NBR (37389)
- FAIRCHILD INDUSTRIES 1975-1996 Fullsize Van Belt Weatherstrip- Window Channel Kit (KG1003-6)
- WINCO 5 1/4 in Plastic Funnel (PF-16)
- J.W. SPEAKER LED Lamp.Multi-Function, ARW, 24/36V (0338091)
- J.W. SPEAKER Strobe Light, Polycarbonate, Round, LED (406)
- J.W. SPEAKER Work Lamp, 6-13/16 in. L, 1.15A (TS3001R)
- J.W. SPEAKER Dome Lamp, White, 2-63/64in L, 3-Way Switch (411)
- J.W. SPEAKER Dome Lamp, White, 2-1/4 in. L, w/Switch (412)
- J.W. SPEAKER Strobe Light, Diecast Aluminum, Round, LED (407)
- ROADPRO Light, w/3-Prong Grote, 5.75x2 (RP-53063)
- J.W. Speaker Automotive Electrical