Shop All Headlamps, Headlights & Components
J.W. Speaker
Headlight, Black, Die-Cast Aluminum, LED, RH
Mfr # 8630
Zoro # G3361587
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lamp Type Led
- Lens Color Clear
- Voltage 12 to 24VDC
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand J.W. Speaker
- MFR # 8630
- Zoro # G3361587
- Country of Origin United States
- Category Headlamps, Headlights & Components
Dimensions
Width - Vehicle Lighting | 3 1/2 in |
Diameter - Vehicle Lighting | 5 1/2 in |
Length | 5-39/64" |
Width | 5-39/64" |
Depth | 3-13/32" |
Diameter | 5-3/4" |
Overall Height | 5 5/8 in |
Overall Diameter | 5 5/8 in |
Overall Depth | 3 1/2 in |
Overall Width | 5 5/8 in |
Description
Headlight, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Mount Type Low Profile Panel Mount, Electrical Connection Integral Connector, Shape Round, Number of Bulbs Not Applicable, Overall Height 5 5/8 in, Overall Width 5 5/8 in, Overall Depth 3 1/2 in, Housing Material Aluminum, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Bead Hldg Dvc, Stl, 1 Pc (31710)
- AGS Sil-Glyde Silicone Lubricant, Tube, 4 oz (SG-4)
- WHITECAP Hawse Pipe - 316 Stainless Steel - 4" x 2" (6128C)
- FAIRCHILD INDUSTRIES 1978-1982 Corvette Side Window Rear Vertical Weatherstrip Kit, Latex (KG4082)
- J.W. SPEAKER 8900 EVOLUTION 2 5X7 LED HEADLIGHT 12-24V DOT/ECE LED RHT HIGH & LOW BEAM W/ BLACK INNER BEZELL (554491)
- J.W. SPEAKER Pedestal Mount Headlight, LED Type (9800)
- J.W. SPEAKER Head Lamp, Rectangle, 11-1/2 in. L, Black (9800)
- J.W. SPEAKER Headlight, Die-Cast Aluminm/Polycarbonate (526)
- KENSUN Kensun UN-K-55W Bulbs-H1-3K HID Xenon 3000K 55W AC Bulbs; Yellow (UN-K-55W Bulbs-H1-3K)
- TYC Headlight Assembly 1987-1990 Chevrolet Caprice V6 V8, 20-1665-00 (20-1665-00)
- MAXXIMA Head Lamp (MHLE-4X6HI-A)
- J.W. Speaker Automotive Headlight, Signal & Tail Light Assemblies