Shop All Fog Lamps & Fog Lights
This Product is Discontinued
J.W. Speaker
Fog Lamp, Silver, Die-Cast Aluminum, LED (Discontinued)
Mfr # 6150
Zoro # G2424670
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lens Color Clear
- Lamp Type Led
- Lens Shape - Vehicle Lighting Round
- Voltage 12VDC
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand J.W. Speaker
- MFR # 6150
- Zoro # G2424670
- Country of Origin United States
- Category Fog Lamps & Fog Lights
Dimensions
Diameter - Vehicle Lighting | 4 1/2 in |
Length - Vehicle Lighting | 4 3/4 in |
Width | 3-61/64" |
Diameter | 4-1/2" |
Depth | 2-45/64" |
Length | 4-25/32" |
Overall Depth | 4 3/4 in |
Overall Diameter | 4 1/2 in |
Description
Headlight, Light Type Headlight, Lighting Technology LED, Shape Round, Number of Bulbs 0, Overall Depth 4 3/4 in, Housing Material Aluminum, Current 1.5A, Lamp Life 50,000 hr, Lens Color Clear, Lens Material Polycarbonate, Maximum Brightness 211 lm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.