Shop All Fog Lamps & Fog Lights
J.W. Speaker
Fog Lamp, Black, Die-Cast Aluminum, LED
Mfr # 6045
Zoro # G2424110
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lens Color Clear
- Voltage 12VDC
- Lighting Technology - Vehicle Lighting LED
- Housing Color Black
Product Information
- Brand J.W. Speaker
- MFR # 6045
- Zoro # G2424110
- Country of Origin United States
- Category Fog Lamps & Fog Lights
Dimensions
Width - Vehicle Lighting | 2.33 in |
Diameter - Vehicle Lighting | 4 1/2 in |
Overall Height | 2 5/16 in |
Overall Width | 4 3/8 in |
Overall Depth | 2 5/16 in |
Overall Diameter | 4 3/8 in |
Description
Fog Light, Light Type Fog Light, Lighting Technology LED, Heated Non-Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type Fog, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Mount Type Pedestal, Electrical Connection Packard, Shape Round, Number of Bulbs Not Applicable, Overall Height 2 5/16 in, Overall Width 4 3/8 in, Overall Depth 2 5/16 in, Housing Material Aluminum, IP Rating IP67, Series 6045 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-27/32 x 7-1/2 in. (PA1641)
- ASSOCIATED EQUIPMENT Automatic Parallel Smart Charger, 14.9V (6066A)
- BUYERS PRODUCTS Aluminum Underbody W/ Barn Door, 24X24X60 (1702250)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (14-130)
- J.W. SPEAKER Fog Lamp, Black, 2-1/2 in. L, LED (6048)
- J.W. SPEAKER Light, Harm Fog, Black, Bezel (1403141)
- J.W. SPEAKER Fog Lamp, Chrome, Die-Cast Aluminum, LED (6150)
- J.W. SPEAKER Fog Lamp, Black, 5-29/64 in. L, LED (6048)
- J.W. SPEAKER Fog Lamp, Black, Die-Cast Aluminum, LED (6150)
- TYC 19-5429-00 Fog Light (19-5429-00)
- RACE SPORT Hid Reverse/Fog Light Kit (4,300K Oem) (HID-R-4.3K)
- J.W. Speaker Automotive Lighting