Shop All Headlamps, Headlights & Components
J.W. Speaker
Driving Light Kit, Black, Pedestal, LED
Mfr # 8801
Zoro # G2424786
product price: $580.50
/ea
Free Shipping & Returns
$580.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lens Color Clear
- Voltage 12V
- Lighting Technology - Vehicle Lighting LED
- Housing Color Black
Product Information
- Brand J.W. Speaker
- MFR # 8801
- Zoro # G2424786
- Country of Origin United States
- Category Headlamps, Headlights & Components
Dimensions
Height - Vehicle Lighting | 5 1/2 in |
Width - Vehicle Lighting | 3 1/2 in |
Length - Vehicle Lighting | 6 1/2 in |
Overall Height | 5 3/4 in |
Overall Depth | 3 3/8 in |
Overall Width | 6 5/8 in |
Description
Headlight Kit, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type High Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Pedestal, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs Not Applicable, Overall Height 5 3/4 in, Overall Width 6 5/8 in, Overall Depth 3 3/8 in, Housing Material Aluminum, IP Rating IP69K, Series 8801 Evolution 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Draw Bar, Class III, IV, 16,000 lb, 9-1/4In (21331)
- COLE HERSEE Lighted Rocker Switch SPST On-Off 4 Blade (58328-101-BP)
- JENDYK TRLR LOCK GLAD HAND KD JENDYK (3KJL4)
- BOSCH Abs Wheel Speed Sensor, #Bosch 0986594507 (0986594507)
- J.W. SPEAKER 8900 EVOLUTION 2 5X7 LED HEADLIGHT 12-24V DOT/ECE LED RHT HIGH & LOW BEAM W/ BLACK INNER BEZELL (554491)
- J.W. SPEAKER Pedestal Mount Headlight, LED Type (9800)
- J.W. SPEAKER Headlight, Die-Cast Aluminm/Polycarbonate (526)
- J.W. SPEAKER Head Lamp, Rectangle, 11-1/2 in. L, Black (9800)
- J.W. SPEAKER Headlight, Black, Die-Cast Aluminum, LED, RH (8630)
- TYC Headlight Assembly 2009-2011 Honda Pilot, 20-9015-00-9 (20-9015-00-9)
- TYC PRODUCTS 02-04 Lx Es-300/330 (W/O Hid) Head Lamp, 20-6509-00 (20-6509-00)
- J.W. Speaker Automotive Headlight, Signal & Tail Light Assemblies