Shop All Automotive Back Up Alarms
J.W. Speaker
Dome Lamp, White, 2-63/64 in. L, LED
Mfr # 410
Zoro # G2424217
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lens Color Clear
- Voltage 12 to 24VDC
- Lighting Technology - Vehicle Lighting LED
- Housing Color Black
Product Information
- Brand J.W. Speaker
- MFR # 410
- Zoro # G2424217
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 in |
Width - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 6 1/2 in |
Overall Height | 3 in |
Overall Length | 6 1/2 in |
Overall Width | 1 in |
Description
Dome Light, Shape Rectangular, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Molex Connector, Overall Length 6 1/2 in, Includes Electrical Connection Not Applicable, Overall Width 1 in, Overall Height 3 in, Compatible Electrical Connection Manufacturer Model Number 190170014, 190250004, Mount Style Recessed, Mount Type Screw, Standards ECE, Series Not Applicable, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Springfield Marine 2171035 2" OD Hi-Lo Bushing for Taper-Lock Post (2171035)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/8"x3-11/16"x3-7/8" (B329)
- ACDELCO Module Kit-F/Tnk F/Pmp (W/O Fuel Lvl Se, M100264 (M100264)
- TURNING POINT PROPELLERS Express EX1-1315-4/EX2-1315-4 SS Right-Hand Propeller-13.5x15-4-Blade (31431530)
- J.W. SPEAKER Work Lamp, 6-13/16 in. L, 1.15A (TS3001R)
- J.W. SPEAKER LED Stop/Tail Lamp, SAE/ECE, 12/24V (0345411)
- J.W. SPEAKER Dome Lamp, White, 2-63/64in L, 3-Way Switch (411)
- J.W. SPEAKER Strobe Light, Polycarbonate, Round, LED (406)
- J.W. SPEAKER Strobe Light, Diecast Aluminum, Round, LED (407)
- J.W. SPEAKER LED Stop and Tail, 18" Jumper, Red, 12V (0341361)
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA950)
- J.W. Speaker Automotive Back Up Alarms