Shop All Automotive Back Up Alarms
J.W. Speaker
Dome Lamp, White, 2-1/4 in. L, w/Switch
Mfr # 412
Zoro # G2424180
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lamp Type Led
- Voltage 12 to 48V
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand J.W. Speaker
- MFR # 412
- Zoro # G2424180
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 1/4 in |
Width - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 6 1/2 in |
Width | 6-1/2" |
Depth | 1-3/32" |
Length | 2-1/4" |
Overall Height | 2 1/4 in |
Overall Width | 1 1/16 in |
Overall Length | 6 1/2 in |
Description
Dome Light, Shape Rectangular, Operating Voltage 12-48V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Wire Leads, Overall Length 6 1/2 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 1/16 in, Overall Height 2 1/4 in, Mount Style Surface, Mount Type Low-Profile Panel Mount, Standards ECE, Series Not Applicable, Lighting Technology LED, Light Type Dome Light, Current 0.10 to 0.13 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, HD 6 Screw, On/Off/On, 15A (82-2122)
- SPRAY NINE Marine Cleaner 5 Gal. (26905S)
- AUTOTEX Wiper Blade, Heavy Duty, Saddle, 30" Size (78-30)
- RANGER 0.25 oz. / 1/2 Wide / Silver Adhesive Steel Wheel Weights / 11 lbs, 700PK (5150220)
- J.W. SPEAKER LED Stop/Tail/Trn Lght, Hrnss, ECE, 12/24V (0341701)
- J.W. SPEAKER Bar Lamp, Black, Die-Cast Aluminum, LED (9049)
- J.W. SPEAKER Strobe Light, Polycarbonate, Round, LED (406)
- J.W. SPEAKER Work Lamp, 6-13/16 in. L, 1.15A (TS3001R)
- J.W. SPEAKER LED Stop and Tail, 18" Jumper, Red, 12V (0341361)
- J.W. SPEAKER LED Lamp.Multi-Function, ARW, 24/36V (0338091)
- ECCO Mini Lightbar, Amber, Magnetic, 20 Heads (5590A-VM)
- J.W. Speaker Automotive Electrical