Shop All Automotive Warning & Marker Lights
J.W. Speaker
Clearance Marker Lamp, Black/Clear, ABS
Mfr # 150
Zoro # G2424339
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Rectangular
- Lens Color Clear, White
- Voltage 12 to 24VDC
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand J.W. Speaker
- MFR # 150
- Zoro # G2424339
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 1 in |
Width - Vehicle Lighting | 1 in |
Length | 57/64" |
Width | 2-17/32" |
Length - Vehicle Lighting | 2 1/2 in |
Depth | 63/64" |
Overall Height | 7/8 in |
Overall Depth | 1 in |
Overall Width | 2 1/2 in |
Description
Clearance Marker Lamp, Light Type Marker Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Clear, White, Mount Type Panel, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Width 2 1/2 in, Standards ECE Reg 91, FMVSS 108, SAE J592, IP Rating IP67, SAE Lens Code Not Applicable, Series Not Applicable, Vehicle Class Not Applicable, Current 0.09 A, Electrical Connection Bare Lead Connector, Housing Material Plastic, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER LED Sidemarker, Amber, ECE/SAE, 12V (0230731)
- BASF - THORO CONSUMER PRODUCTS Basf - Thoro Consumer Products 5 Gallon Waterplug Hydraulic Cement T1663 (T1663)
- BUYERS PRODUCTS 12-Volt Electric Jack (0093500)
- GATES Tri-Power Belts, AX103 (AX103)
- J.W. SPEAKER Safety Light, LED, Blue (777 GEN 2)
- J.W. SPEAKER Clearance Marker Lamp, Black/Amber, ABS (150)
- J.W. SPEAKER Safety Light, LED, Red (1403601)
- JOHNSON LEVEL & TOOL Square, Rafter (CS7)
- ECCO Beacon Light, Amber, 7" H (7970A)
- GROTE Clearance/Marker Lamp, 3" Center, LED, Ylw (47243)
- PETERSON MANUFACTURING RD 2-1/2 CLR MKR LIT RED (V142R)
- J.W. Speaker Automotive Warning & Marker Lights