Shop All Automotive Warning & Marker Lights
J.W. Speaker
Clearance Marker Lamp, Black/Amber, ABS
Mfr # 150
Zoro # G2424348
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 12 to 24VDC
- Mounting Low Profile
- Material Acrylic
- Standards ECE Reg 91, FMVSS 108, SAE J592
Product Information
- Brand J.W. Speaker
- MFR # 150
- Zoro # G2424348
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Length - Vehicle Lighting | 2 1/2 in |
Height - Vehicle Lighting | 1 in |
Width - Vehicle Lighting | 1 in |
Overall Height | 7/8 in |
Overall Depth | 1 in |
Overall Width | 2 1/2 in |
Description
Clearance Marker Lamp, Light Type Marker Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Amber, Mount Type Panel, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Width 2 1/2 in, Standards ECE Reg 91, FMVSS 108, SAE J592, IP Rating IP67, Series Not Applicable, Vehicle Class Not Applicable, Current 0.09 A, Electrical Connection Bare Lead Connector, Housing Material Plastic, Installation Type Permanent, Lamp Life 50,000 hr., Lens Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 1295Na (1295NA)
- SKF Scotseal Classic Seal, 42623 (42623)
- A & I PRODUCTS Bearing, Ball; 6300 Series, Flat Edge 3" x3" x1" (A-6305-2RS-I)
- SKF Shaft Seal, 1-9/16 x 2-23/64 x 5/16", CRWA1 (15543)
- J.W. SPEAKER Clearance Marker Lamp, Black/Clear, ABS (150)
- J.W. SPEAKER Safety Light, LED, Blue (777 GEN 2)
- J.W. SPEAKER Safety Light, LED, Red (1403601)
- ECCO Beacon Light, Aluminum, 3-29/32" H (6465A-MG)
- PETERSON MANUFACTURING Incandescent Rectangular 388 Length x 180 Width x 052 Height Amber Lens (V132A)
- MAXXIMA Clearance Light, LED, Amber, 2-1/2 In Dia (M11300Y)
- FEDERAL SIGNAL Stop-Turn-Tail Lamp, LED, Red, 4-5/16 in. L (607100-04SB)
- J.W. Speaker Automotive Lighting