Shop All Earbuds & Headphones
Jvc
Gumy Earbuds (Black)
Mfr # HAF160B
Zoro # G0193147
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 3.28 ft
- Color Black
- Features Bass Boost
- Material Rubber
- Product Type Earphone
Product Information
- Brand Jvc
- MFR # HAF160B
- Zoro # G0193147
- UPC # 46838068768
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.28 ft |
Details
Color | Black |
Features | Bass Boost |
Material | Rubber |
Product Type | Earphone |
Impedance | 16 Ohm |
Description
The JVC Gumy Earbuds are updated with a vibrant 8-color line-up. Gumy Earbuds feature a soft rubber body with an oval shape that provides a snug fit and include a tangle-resistant 3.28 ft. color matching cord. The bass boosting design insures they look as good as they sound. Assorted colors: Black, Blue, Orange, Green, Pink, Red, Violet and White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitsubishi Mr-j3bat (MR-J3BAT MITSUBISHI)
- ILC Replacement for Dyson 968670-03 Battery (968670-03 BATTERY DYSON)
- VERBATIM Azo Dvd+R Dl 8.5Gb 8X w/ Branded Surface - 20Pk Spindle (95310)
- BATTERY CLERK AJC® Lithonia ELB0642 (Battery) 6V 5Ah Emergency Light Battery (ELB0642-Battery-Lithonia-6V-5Ah-ELB)
- JVC Gumy Earbuds (White) (HAF160W)
- JVC Gumy Earbuds (Red) (HAF160R)
- JVC Gumy Plus Earbuds with Remote and Microphone (Black) (HAFR6B)
- JVC JVC HAEC10B Entry-Level Fitness Headphones; Red (HAEC10B)
- JVC In-Ear Wireless Bluetooth Single-Ear Mono Headset with Microphone (HAC300)
- JVC Full-Size Headphones (HARX500)
- DEWALT Earphone Lightning (190 3017 DW2)
- Jvc Earbuds & Headphones