Shop All Safety Cans
Justrite
Yellow Metal Safety Can, Type ll AccuFlow, 5 Gallon, with 5/8" x 9" Flexible Metal Hose, for Diesel
Mfr # 7250220
Zoro # G902542452
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Can Capacity 5 gallon
- Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
- Height 17.5"
Product Information
- Brand Justrite
- MFR # 7250220
- Zoro # G902542452
- UPC # 697841000000
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 17.5" |
Outside Dia. | 11.75" |
Hose Outside Dia. | 0.625" |
Hose Length | 9" |
Details
Material | Steel |
Color | Yellow |
Can Capacity | 5 gallon |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61635)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Men, 11W, Slip On, Black, PR (N1630 SZ: 11W)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (19256)
- BROTHER Continuos Label Stock (BMSLT405HP)
- JUSTRITE Poly Liquid Disposal Can ext. dia. 12" x 14.75" H (CAN117)
- JUSTRITE 5 gal Yellow Galvanized Steel Type I Safety Can Diesel (7150240)
- JUSTRITE 1/4 gal Red Steel Type I Safety Can Flammables (10101)
- JUSTRITE CAN, SFTY, 5/8" HS, T2, 5G BLU (7250320)
- JUSTRITE 2 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (PP12752)
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150150)
- VP RACING FUELS 5.5 GAL PATRIOTIC VP UTILITY JUG (35221-CA)
- Justrite Safety Storage