Shop All Funnels & Accessories
Justrite
White Polyethylene Funnel
Mfr # 11201
Zoro # G3920612
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Type 1 Safety Cans
- Material Polyethylene
- Length 6 in
- Width 7-5/8"
Product Information
- Brand Justrite
- MFR # 11201
- Zoro # G3920612
- UPC # 697841004825
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Length | 6 in |
Width | 7-5/8" |
Spout Outside Dia. | 1/2 in |
Height | 12-3/4" |
Outside Dia. | 9/16" |
Spout Outside Diameter | 5/8 in |
Details
Color | White |
Item | Funnel |
For Use With | Type 1 Safety Cans |
Material | Polyethylene |
Compatible Mfr Part Number | 12162, 14065, 14160 |
Description
Funnel, For Use With Type 1 Safety Cans, Material Polyethylene, Color White, Length 6 in, Spout Outside Diameter 5/8 in, Funnel Mouth Outside Diameter Not Applicable, Compatible Mfr Part Number 12162, 14065, 14160, Compatible Grainger Part Number 13M370, 3NKT3, 3NKT4, Product Type Safety Can Funnel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mud Flaps, 20 in X 24 in, Rubber, Black, 1 PR (B2420LSP)
- KOCH LIFT ARM BUSHING 1-1/8in. (4046131)
- SCANDVIK 10283 Straight Brass & ABS Push-Buttom Sprayer Handle Only; White (10283)
- DONALDSON Fuel Filter, Water Separator Spin-On Twist&Drain, P550248 (P550248)
- JUSTRITE Yellow Polyethylene/Steel Funnel (14411)
- JUSTRITE Safety Drum Funnel-6 Flame (8207)
- JUSTRITE Drum Funnel, Nonflammables (28680)
- JUSTRITE Bolt-On Funnel Attachment, with Galvanized 14" Hose, for Type 1 Metal Safety Cans (11089)
- JUSTRITE Eagle 10" Polyethylene Funnel for Metal Type I Cans - Yellow, F15FUN (F15FUN)
- JUSTRITE Closing Funnels, Hinged Cover (08227)
- GROZ Funnel, Conical, Polyethylene, 650mL (41935)
- Justrite Funnels & Accessories