Shop All Cleaning and Dip Tanks
Justrite
Wash Tank, Steel, 10" H, 1 gal Cap.
Mfr # 27811
Zoro # G010777814
product price: $265.10
/ea
Free Shipping & Returns
$265.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 in
- Can Diameter 9 3/8 in
- Lid Features Fusible Link, Self-Closing
- Can Material Steel
- Product Type Parts Wash Tank
Product Information
- Brand Justrite
- MFR # 27811
- Zoro # G010777814
- UPC # 697841010765
- Country of Origin United States
- Category Cleaning and Dip Tanks
Dimensions
Overall Height | 10 in |
Can Diameter | 9 3/8 in |
Details
Item | Wash Tank |
Lid Features | Fusible Link, Self-Closing |
Can Material | Steel |
Product Type | Parts Wash Tank |
Material Finish | Powder Coated |
Standards | FM Approved, GS, TUV |
Safety Can Mounting Style | Portable |
Cleaning Tank Type | Wash Tank |
Number Of Chambers | 1 |
Capacity | 1 gal |
Color | Yellow |
Includes | Fusible Link |
Description
Wash Tank, Capacity 1 gal, Safety Can Mounting Style Portable, Can Material Steel, Material Finish Powder Coated, Color Yellow, Overall Height 10 in, Number Of Chambers 1, Can Diameter 9 3/8 in, Cleaning Tank Type Wash Tank, Includes Fusible Link, Lid Features Fusible Link, Self-Closing, Product Type Parts Wash Tank, Standards FM Approved, GS, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Diamond Rim Blade, Turbo, 5" (75462)
- SUPERIOR PARTS Ribbon Spring (SP 889-503)
- STARRETT Cutnipper (1X-7)
- WILLIAMS FILE 230 ROUND BATRD 6IN (BAH12300610)
- JUSTRITE Wash Tank, Steel, 14-1/4" H, 6 gal Cap. (27816)
- JUSTRITE Dip Tank, Steel, 5-1/2" H, 1 gal Cap. (27611)
- JUSTRITE Wash Tank, Steel, 13" H, 3.5 gal Cap. (27813)
- JUSTRITE Dip Tank, Steel, 11-1/4" H, 3.5 gal Cap. (27613)
- BUILD-ALL Parts Washer, 38-Gallon Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-40)
- BUILD-ALL Parts Washer, 60-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-48)
- BUILD-ALL Parts Washer, 38-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-40)
- Justrite Cleaning and Dip Tanks