Shop All Dip Tanks
Justrite
Wash Tank Can, Basket, Benchtop, 2 gal.
Mfr # 27712
Zoro # G2529116
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Tank Type Wash Tank
- Can Material Steel
- Can Capacity 2 gal
- Height 11 1/4 in
- Outside Dia. 11 3/8 in
Product Information
Dimensions
Height | 11 1/4 in |
Outside Dia. | 11 3/8 in |
Overall Height | 11 1/4 in |
Can Diameter | 11 3/8 in |
Details
Cleaning Tank Type | Wash Tank |
Item | Dip Tank with Basket |
Can Material | Steel |
Can Capacity | 2 gal |
Can Color | Red |
Safety Can Mounting Style | Portable |
Standards | FM, TUV |
Capacity | 2 gal |
Color | Red |
Includes | Fusible Link |
Lid Features | Self-Closing |
Product Type | Parts Wash Tank |
Material Finish | Powder Coated |
Number Of Chambers | 1 |
Description
Dip Tank with Basket, Capacity 2 gal, Safety Can Mounting Style Portable, Can Material Steel, Material Finish Powder Coated, Color Red, Overall Height 11 1/4 in, Number Of Chambers 1, Can Diameter 11 3/8 in, Cleaning Tank Type Wash Tank, Includes Fusible Link, Lid Features Self-Closing, Product Type Parts Wash Tank, Standards FM, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, M, 100 PK, White (62007)
- BRADY Portable Label Printer Kit, BMP41 Series, Single Color Capability (BMP41-KIT-EL)
- NOTCH Notch Chainsaw Chaps - Standard - Large (NCHAPR-L)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468X16 (468X16)
- JUSTRITE Mixing Tank, Portable, 5 gal. (27705)
- JUSTRITE Twin Chamber Rinse Tank, Floor, 8 gal. (27140)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 3-1/2 gal. (27603)
- JUSTRITE Drain Can Cover For 3TAY9, Steel (11176)
- JUSTRITE Rinse Tank Basket, Steel (27005)
- JUSTRITE Rinse Tank, Floor Standing, 11 gal. (27110)
- JUSTRITE Rinse Tank, Benchtop, 11 gal. (27311)
- Justrite Dip Tanks