Shop All Dip Tanks
Justrite
Twin Chamber Rinse Tank, Floor, 18 gal.
Mfr # 27260
Zoro # G4719574
product price: $1,206.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,206.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cleaning Tank Type Rinse Tank
- Can Material Steel
- Can Capacity 18 gal
- Height 16 in
Product Information
Dimensions
Height | 16 in |
Overall Height | 12 in |
Length | 35 1/4 in |
Width | 16 in |
Depth | 16" |
Details
Promotion Restriction | Not eligible for promotion |
Cleaning Tank Type | Rinse Tank |
Item | Rinse Tank |
Can Material | Steel |
Can Capacity | 18 gal |
Can Color | Red |
Safety Can Mounting Style | Floor |
Standards | FM |
Capacity | 18 gal |
Color | Red |
Lid Features | Self-Closing |
Number Of Chambers | 2 |
Material Finish | Powder Coated |
Product Type | Parts Rinse Tank |
Description
Rinse Tank, Capacity 18 gal, Safety Can Mounting Style Floor, Can Material Steel, Material Finish Powder Coated, Color Red, Overall Height 12 in, Number Of Chambers 2, Cleaning Tank Type Rinse Tank, Length 35 1/4 in, Lid Features Self-Closing, Product Type Parts Rinse Tank, Standards FM, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL CFG-900, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XL, 100 PK, Beige (CFG-900-XL)
- SIGNMISSION OSHA Sign, Fasten Seat Belt When Using Forklift, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-SF-D-710-L-10799)
- C.H. HANSON 4" Brass Interlocking Stencil Letters and Numbers, 45 Piece Set (10074)
- OBERON Replacement Window, Clear (6177)
- JUSTRITE Rinse Tank Basket, Steel (27005)
- JUSTRITE Drain Can, 5 Gal., Red, Galvanized Steel (10905)
- JUSTRITE Drain Can, 3 Gal., Red, Galvanized Steel (10903)
- JUSTRITE Rinse Tank, Benchtop, 11 gal. (27311)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 2 gal. (27602)
- JUSTRITE Rinse Tank, Floor Standing, 22 gal. (27220)
- JUSTRITE Steel Drain Can Cover (CAN167)
- Justrite Safety Storage