Shop All Drum Covers, Liners & Inserts
Justrite
TARP COVER FOR 4 DRUMS
Mfr # T8604
Zoro # G309244034
product price: $304.60
/ea
Free Shipping & Returns
$304.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Color Yellow
- Width 56.5 in
- Material PVC Coated Fabric
- Height 44 in
Product Information
- Brand Justrite
- MFR # T8604
- Zoro # G309244034
- UPC # 48441008681
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Width | 56.5 in |
Height | 44 in |
Details
Drum Cover Color | Yellow |
Material | PVC Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Inlay Mat, 24 x 48 in. (2448SM)
- UFPI DECKORATORS BCX Pine Plywood Panel (109116)
- AKRO-MILS Gray Plastic Lid, 11 in W (35181GREY)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 36.4 cu ft Volume Capacity (C404836S4)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1115-PL)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6550-40)
- VESTIL Stl Waste Top Dual Door for Drum, Green (TRASH-TOP-DD-GN)
- ZORO SELECT White Cover, 16 Gauge (P2215KIT)
- ZORO SELECT Drum Cover (1667)
- PIG PIG Latching Drum Lid, Black (DRM659-BK)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6166-DL)
- Justrite Drums & Accessories