Shop All Safety Cabinets
Justrite
SURE-GRIP® EX PESTICIDES SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2
Mfr # 899024
Zoro # G4622594
product price: $3,100.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,100.00
Free 30-Day Returns
Key Features
- Color Green
- Number of Shelves 2
- Standards Compliant with International, NFPA 1, NFPA Code 30, FM Approved
- Door Type Self-close
- Features Adjustable Shelves
Product Information
- Brand Justrite
- MFR # 899024
- Zoro # G4622594
- UPC # 697841114890
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Width | 43 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Details
Color | Green |
Number of Shelves | 2 |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Door Type | Self-close |
Features | Adjustable Shelves |
Number of Doors | 2 |
Material | 18-Gauge Steel |
Storage Capacity | 90 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, All Forklifts Stop Honk Horn Sign With Symbol, Landscape (OS-NS-P-1014-L-10117)
- ERB SAFETY Polarized Safety Glasses, Smoke Lens (18019)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- GASCO Gas Regulator, 0.25 Lpm (71-0.25)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- JUSTRITE Flammable Cabinet, Vertical, 2X30 Gal., YLW (899060)
- JUSTRITE Flammable Safety Cabinet, 15 gal., Yellow (891520)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 Gal., Yellow (896260)
- JUSTRITE Justrite Flammable Cabinet With Self Close Double Door 90 Gallon (899020)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (BM44YP)
- Justrite Safety Cabinets