Shop All Safety Cabinets
Justrite
SURE-GRIP® EX COMPAC FLAMMABLE SAFETY CABINET, CAP. 15 GALLONS, 1 SHEL
Mfr # 891523
Zoro # G4622761
product price: $1,180.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,180.00
Free 30-Day Returns
Key Features
- Number of Doors 1
- Features Adjustable Shelves
- Material 18-Gauge Steel
- Door Type Self-close
- Color Gray
Product Information
- Brand Justrite
- MFR # 891523
- Zoro # G4622761
- UPC # 697841112698
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 44 in |
Exterior Depth | 18 in |
Exterior Width | 23.25 in |
Details
Number of Doors | 1 |
Features | Adjustable Shelves |
Material | 18-Gauge Steel |
Door Type | Self-close |
Color | Gray |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Number of Shelves | 1 |
Storage Capacity | 15 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Roof Leak Diverter Bucket Kit, 12 lb. (TLS667-TR)
- BRADY Notice Sign, 10X14", Blk and Ble/White, Legend: Face Shield Required In This Area (128847)
- TINGLEY Orion Winter Boot, Size 13 to 15, PR (7500G)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-165/L)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 15 Gal., Yellow (891500)
- JUSTRITE Flammable Cabinet, Vertical, 2X30 gal., YLW (899070)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Single Door, 16 Gallon, 23Wx18Dx44H (298600)
- Justrite Safety Cabinets