Shop All Safety Cabinets
Justrite
SURE-GRIP® EX COMPAC FLAMMABLE SAFETY CABINET, CAP. 15 GALLONS, 1 SHEL
Mfr # 891505
Zoro # G4622804
product price: $1,030.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,030.00
Free 30-Day Returns
Key Features
- Door Type Manual
- Number of Shelves 1
- Number of Doors 1
- Features Adjustable Shelves
- Standards Complies with NFPA Code 30; FM Approval
Product Information
- Brand Justrite
- MFR # 891505
- Zoro # G4622804
- UPC # 697841112636
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Width | 23.25 in |
Exterior Height | 44 in |
Exterior Depth | 18 in |
Details
Door Type | Manual |
Number of Shelves | 1 |
Number of Doors | 1 |
Features | Adjustable Shelves |
Standards | Complies with NFPA Code 30; FM Approval |
Color | white |
Material | 18-Gauge Steel |
Storage Capacity | 15 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1199-RD_14X10 (U7-1199-RD_14X10)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, XS, PR (SKC6FN-01-XS)
- 5.11 Tactical Boots, 12, R, Black, Composite, PR (12416)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, 2XL (64029)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 15 Gal., Yellow (891500)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 34 in (6010X)
- Justrite Safety Storage