Shop All Safety Cabinets
Justrite
SURE-GRIP® EX COMBUSTIBLES SAFETY CABINET FOR PAINT AND INK, CAP. 96 G
Mfr # 896010
Zoro # G4622524
product price: $1,930.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,930.00
Free 30-Day Returns
Key Features
- Features Adjustable Shelves
- Number of Shelves 5
- Standards Complies with NFPA Code 30; FM Approval
- Door Type Manual
- Number of Doors 2
Product Information
- Brand Justrite
- MFR # 896010
- Zoro # G4622524
- UPC # 697841114296
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Width | 34 in |
Details
Features | Adjustable Shelves |
Number of Shelves | 5 |
Standards | Complies with NFPA Code 30; FM Approval |
Door Type | Manual |
Number of Doors | 2 |
Material | 18-Gauge Steel |
Color | Yellow |
Storage Capacity | 96 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO Blue Gown Polyethylene 47in CPE Gown w-Thumbloops 100/CS, 100PK (H232-BL-100C)
- TIMBERLAND PRO Size 7 Men's Athletic Shoe Alloy Work Shoe, Gray (A1GT9)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Kelly Green (18127)
- REFRIGIWEAR Insulated Impact Pro Glove Black Lar (0579RBLKLAR)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 115 gal., Yellow (899270)
- JUSTRITE SURE-GRIP® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- JUSTRITE Flammable Cabinet, Vertical, 2X30 Gal., YLW (899060)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- Justrite Safety Storage