Shop All Safety Cans
Justrite
Steel Drain Can ext. dia. 11.63" x 16.75" H
Mfr # CAN166
Zoro # G306603995
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Can - Steel|Fittings - Plated Steel
- Color Red
- Height 16.75"
Product Information
- Brand Justrite
- MFR # CAN166
- Zoro # G306603995
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 16.75" |
Details
Material | Can - Steel|Fittings - Plated Steel |
Color | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Multi, 17 W x 29 L (120471729)
- CAROLINA SHOE Work Boots, Mens, 14, EE, Lace Up, Oxford, PR (CA1520)
- GEORGIA BOOT Lace-to-Toe GORE-TEX Waterproof 200G Insulated Work Boot, 10M (G8040)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-11-498)
- JUSTRITE 2 gal Red Steel Type II Safety Can Flammables (7220120)
- JUSTRITE Eagle 12" Flex Spout 7/8" O.D. (FD25)
- JUSTRITE 2 1/2 gal Yellow Steel (7225220)
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7350230)
- JUSTRITE 5 Gal19L Safety Can, Red (JUS7150100)
- JUSTRITE Red Steel Just Rite 21-Gallon Oily Waste Can (9700)
- MIDWEST CAN Metal Jerry Gas Can 5Gl (5810)
- Justrite Safety Cans