Shop All Safety Cabinet Accessories
Justrite
SpillSlope Shelf, 31 In. W, 31 In. D
Mfr # 29952
Zoro # G7020106
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Shelf
- For Use With 60 gal Cabinets
- Material Steel
- Width 31 in
Product Information
- Brand Justrite
- MFR # 29952
- Zoro # G7020106
- UPC # 697841130272
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 31 in |
Depth | 31 in |
Height | 2 in |
Fits Cabinet Size | 60 gal |
Dimensions (WxDxH) - Shelves | 31 in x 31 in x 2 in |
Dimensions (WxD) - Shelves | 31 in x 31 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Accessory Type | Shelf |
For Use With | 60 gal Cabinets |
Material | Steel |
Load Capacity | 16 lb |
Spill Capacity | 0 gal |
For Use With Cabinet/Locker Capacity | 60 gal |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Type | Standard Flammable Cabinets |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Depth 31 in, For Use With 60 gal Cabinets, For Use With Cabinet/Locker Capacity 60 gal, For Use With Cabinet/Locker Type Standard Flammable Cabinets, For Use With Product Type Cabinet, Height 2 in, Load Capacity 16 lb, Material Steel, Spill Capacity 0 gal, Width 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Overfill Preventer, Brass (DRM919)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 1 Inx1 In (358-1061021)
- BUY SUPPLY PREFERRED Vinyl Disposable Gloves, Vinyl, Powder-Free, S, 1000 PK, Clear (4001)
- NMC Danger Non-Potable Water Sign, D307A (D307A)
- JUSTRITE Fuse Link Assembly (29988)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- JUSTRITE Shelf, 2 In. H, 14 In. W, 13 In. D (29935)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- Justrite Safety Cabinet Accessories