Shop All Safety Cabinet Accessories
Justrite
SpillSlope Shelf, 19-5/8 In. W, 29 In. D
Mfr # 29941
Zoro # G7150464
product price: $115.34
/ea
Free Shipping & Returns
$115.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Shelf
- For Use With 54 gal Cabinets
- Material Steel
- Height 2 in
Product Information
- Brand Justrite
- MFR # 29941
- Zoro # G7150464
- UPC # 697841116511
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 2 in |
Width | 19 5/8 in |
Depth | 29 in |
Fits Cabinet Size | 54 gal |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Accessory Type | Shelf |
For Use With | 54 gal Cabinets |
Material | Steel |
Load Capacity | 350 lb |
Spill Capacity | 0 gal |
For Use With Cabinet/Locker Capacity | 54 gal |
For Use With Cabinet/Locker Type | Standard Flammable Cabinets |
For Use With Product Type | Cabinet |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Depth 29 in, For Use With 54 gal Cabinets, For Use With Cabinet/Locker Capacity 54 gal, For Use With Cabinet/Locker Type Standard Flammable Cabinets, For Use With Product Type Cabinet, Height 2 in, Load Capacity 350 lb, Material Steel, Spill Capacity 0 gal, Width 19 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- DAYMARK Removeable Adhesive 1"x1" Octagon Sunday Triling Label, PK12000 (IT110060B-7-SUN)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (DM1312PF)
- DON-JO Men's / Handicap ADA Black Bathroom Sign (HS909001)
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- Justrite Safety Cabinet Accessories