Shop All Spill Containment Accessories
Justrite
Spill Tray, 20 gal., Black
Mfr # 28717
Zoro # G7523887
Free Shipping & Returns
$124.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal.
- Material Polyethylene
- Color Black
- Length 47 1/2 in
- Width 23 in
Product Information
- Brand Justrite
- MFR # 28717
- Zoro # G7523887
- UPC # 697841141766
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 47 1/2 in |
Width | 23 in |
Height | 5 1/2 in |
Dimensions | 47 1/2 in L x 23 in W x 5 1/2 in H |
Usable Dimensions | 41 7/8 in L x 17 3/8 in W |
Usable Width | 17 3/8 in |
Usable Length | 41 7/8 in |
Details
Volume Absorbed per Pkg. | 20 gal. |
Material | Polyethylene |
Color | Black |
Item | Spill Tray |
Spill Capacity | 20 gal |
Volume Absorbed Per Pkg. | 20 gal. |
Connectable | No |
Supports NPDES Compliance | No |
Supports EPA Compliance | No |
Shape | Rectangle |
Indoor/Outdoor Use | Indoor |
Supports SPCC Compliance | No |
Tray Material | Polyethylene |
Description
Spill Tray, Color Black, Connectable No, Dimensions 47 1/2 in L x 23 in W x 5 1/2 in H, Height 5 1/2 in, Includes Drain No, Indoor/Outdoor Use Indoor, Length 47 1/2 in, Shape Rectangle, Spill Capacity 20 gal, Supports EPA Compliance No, Supports NPDES Compliance No, Supports SPCC Compliance No, Tray Material Polyethylene, Usable Dimensions 41 7/8 in L x 17 3/8 in W, Usable Length 41 7/8 in, Usable Width 17 3/8 in, Width 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, XL, 32" Inseam, Khaki (2662)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, M, 720 PK, White (FC-N-M)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, White (96954)
- GLOWEAR BY ERGODYNE Lime L/XL Hi-Vis FR Surveyor Vest - Class 2, NFPA 70E, Mesh (8262FRZ)
- JUSTRITE Pop-Up Pool, 100 gal., Yellow (28323)
- JUSTRITE Colorimetric Replacement Cartridge, PK2 (DRM155)
- JUSTRITE Outdoor Dispensing Dolly, Yellow, 66 Gal (28664)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- LOMANCO Lomanco CV3BRB 3 in. Brown Circle Vent; 6 Pack (464628)
- Justrite Spill Control Supplies