Shop All Spill Control Kits and Stations
Justrite
Spill Berm, 4 ft. L x 4 ft. W x 2 in. H
Mfr # 28418
Zoro # G8828251
product price: $408.90
/ea
Free Shipping & Returns
$408.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 2 in
- Material PVC
- Width 4 ft
- Length True
Product Information
- Brand Justrite
- MFR # 28418
- Zoro # G8828251
- UPC # 697841157064
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 2 in |
Width | 4 ft |
Length | True |
Dimensions | 4 ft L x 4 ft W x 2 in H |
Details
Item | Spill Berm |
Color | Yellow |
Material | PVC |
Description
Spill Berm, Color Yellow, Dimensions 4 ft L x 4 ft W x 2 in H, Height 2 in, Length 4 ft, Material PVC, Width 4 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, 2XL (J100SP-3CM-HVB-TL-2XL)
- PUREFLO Visor Protector Heavy Duty (PR02510SP)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Black, Plain, PR (75108/12)
- KONG USA Snap Hook, Stainless Steel, 6" (555N00PP0K)
- JUSTRITE Spill Containment Boom, 10 ft., PVC, Blue (28452)
- JUSTRITE Spill Containment Boom, 50 ft., PVC, Blue (28456)
- JUSTRITE Spill Containment Boom, 5 ft., PVC, Blue (28450)
- JUSTRITE Eagle 1689 Spill Containment Poly Pallet Ramp - Yellow (1689)
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- CONDOR Absorbent Sock, Green, 10 gal., PK2 (35ZR55)
- PIG Truck Mounting Bracket for PIG Spill Kit in Bucket 14.125" L x 12.25" W x 2.75" H (BKT1213)
- Justrite Spill Control Supplies