Shop All Safety Cabinet Accessories
Justrite
Shelf Divider Set, 2-1/32 In. W, Steel
Mfr # 29985
Zoro # G7516546
product price: $141.29
/ea
Free Shipping & Returns
$141.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Accessory Type Shelf Divider
- For Use With Cabinets with 14 in Deep Shelves
- Material Steel
- Depth 14 1/8 in
Product Information
- Brand Justrite
- MFR # 29985
- Zoro # G7516546
- UPC # 697841141490
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 14 1/8 in |
Height | 2 in |
Width | 2 in |
Fits Cabinet Size | All with 14 in Deep Shelves |
Details
Item | Shelf Divider Set |
Color | Yellow |
Accessory Type | Shelf Divider |
For Use With | Cabinets with 14 in Deep Shelves |
Material | Steel |
Includes | (4) Dividers |
Load Capacity | 5 lb |
Standards | IFC, NFPA 1, NFPA 30, OSHA |
Spill Capacity | 0 gal |
For Use With Cabinet/Locker Type | Cabinets with 14 in Deep Shelves |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Capacity | 12 gal, 15 gal, 17 gal, 19 gal, 23 gal, 30 gal, 31 gal, 40 gal, 45 gal |
Description
Shelf Divider Set, Accessory Type Shelf Divider, Color Yellow, Depth 14 1/8 in, For Use With Cabinets with 14 in Deep Shelves, For Use With Cabinet/Locker Capacity 12 gal, 15 gal, 17 gal, 19 gal, 23 gal, 30 gal, 31 gal, 40 gal, 45 gal, For Use With Cabinet/Locker Type Cabinets with 14 in Deep Shelves, For Use With Product Type Cabinet, Height 2 in, Includes (4) Dividers, Load Capacity 5 lb, Material Steel, Spill Capacity 0 gal, Standards IFC, NFPA 1, NFPA 30, OSHA, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Airline Hose, 50 ft., 3/8 In. Dia. (W-9435-50)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (10074068)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740M)
- HEXARMOR Welding Gloves, A3, Gunn Cut, L, PR (5051-L (9))
- JUSTRITE Safety Cabinet Fusible Link, 3/4 In.W (27520)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 29 In. D (29941)
- Justrite Safety Cabinet Accessories