Shop All Safety Cabinet Accessories
Justrite
Shelf, 2 In. H, 32 In. W, 18 In. D
Mfr # 29939
Zoro # G6159946
Free Shipping & Returns
$106.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Shelf
- For Use With 22 gal Cabinets
- Material Steel
- Width 31 1/2 in
Product Information
- Brand Justrite
- MFR # 29939
- Zoro # G6159946
- UPC # 697841116504
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 31 1/2 in |
Height | 2 in |
Depth | 18 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Accessory Type | Shelf |
For Use With | 22 gal Cabinets |
Material | Steel |
Spill Capacity | 0 gal |
Load Capacity | 350 lb |
Includes | (2) Shelves |
Standards | ANSI MH28.1, IFC, NFPA 30, NPFA-1, OSHA |
For Use With Cabinet/Locker Type | Under Counter Flammable Cabinets |
For Use With Cabinet/Locker Capacity | 22 gal |
For Use With Product Type | Cabinet |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Depth 18 in, For Use With 22 gal Cabinets, For Use With Cabinet/Locker Capacity 22 gal, For Use With Cabinet/Locker Type Under Counter Flammable Cabinets, For Use With Product Type Cabinet, Height 2 in, Includes (2) Shelves, Load Capacity 350 lb, Material Steel, Spill Capacity 0 gal, Standards ANSI MH28.1, IFC, NFPA 30, NPFA-1, OSHA, Width 31 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- 3M 3M 7741 4 in. x 60 ft. Gray Medium Duty Anti Slip Safety Walk Tread - Pack Of 3 (756072)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (9674S)
- NMC Danger Nitrogen Sign, D342RB (D342RB)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JUSTRITE Fuse Link Assembly (29988)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JAMCO Drum Roller (DA)
- Justrite Safety Storage