Shop All Safety Cabinet Accessories
Justrite
Shelf, 2 In. H, 14 In. W, 13 In. D
Mfr # 29935
Zoro # G6128726
product price: $50.54
/ea
$50.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Shelf
- For Use With 4 gal Cabinets
- Material Steel
- Load Capacity 350 lb
Product Information
- Brand Justrite
- MFR # 29935
- Zoro # G6128726
- UPC # 697841116467
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 2 in |
Width | 13 3/8 in |
Depth | 13 in |
Dimensions (WxD) - Shelves | 13 3/8 in x 13 in |
Dimensions (WxDxH) - Shelves | 13 3/8 in x 13 in x 2 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Accessory Type | Shelf |
For Use With | 4 gal Cabinets |
Material | Steel |
Load Capacity | 350 lb |
Spill Capacity | 0 gal |
Standards | ANSI MH28.1, IFC, NFPA 30, NPFA-1, OSHA |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Type | Countertop Flammable Cabinets |
For Use With Cabinet/Locker Capacity | 4 gal |
For Use With | Front: Buick Apollo 75-73, Centurion 73-71, Century 77-73, Commercial Chassis 96-91, Electra 89-70, Estate Wagon 83-70, GS 72-70, GS 350 69-68, GS 400 69-68, GS 455 72-70, LeSabre 90-70, Regal 77-73, Riviera 78-70, Roadmaster 96-91, Skylark 79-69, Special 1969, Sportwagon 72-69, Wildcat 1970; Cadillac Calais 76-68, DeVille 84-68, Eldorado 78-69, Fleetwood 96-67, Seville 79-76; Checker A11 74-70, A11E 74-70, Aerobus 74-69, Deluxe 70-69, Marathon 82-69, Taxicab 74-69; Chevrolet Astro 02-85, Bel Air 81-69, Biscayne 72-68, Blazer 91-69, Brookwood 72-70, C10 86-75, C10 Pickup 74-71, C10 Suburban 86-71, C20 86-75, C20 Pickup 74-71, C20 Suburban 86-71, C30 78-75, C30 Pickup 74-71, Camaro 81-70, Caprice 96-68, Chevelle 73-69, El Camino 77-69, G10 95-75, G10 Van 74-71, G20 95-75, G20 Van 74-71, G30 89-75, G30 Van 74-71, Impala 85-68, K10 86-75, K10 Pickup 74-71, K10 Suburban 86-71, K20 86-75, K20 Pickup 74-71, K20 Suburban 86-71, K30 78-77, K30 Pickup 74-71, K5 Blazer 86-75, Kingswood 72-71, Laguna 76-73, Malibu 77-73, Monte Carlo 77-70, Nova 79-69, P10 80-75, P10 Van 74-71, P20 89-75, P20 Van 74-71, P30 78-75, P30 Van 74-71, R10 1987, R10 Suburban 88-87, R1500 Suburban 91-89, Townsman 72-70, V10 1987, V10 Suburban 88-87, V1500 Suburban 91-89, V20 1987, V20 Suburban 88-87, V2500 Suburban 1989; GMC C15 78-75, C15 Suburban 78-75, C15/C1500 Pickup 74-71, C15/C1500 Suburban 74-71, C1500 86-79, C1500 Suburban 86-79, C25 78-75, C25 Suburban 78-75, C25/C2500 Pickup 74-71, C25/C2500 Suburban 74-71, C2500 86-79, C2500 Suburban 86-79, C35 78-75, C35/C3500 Pickup 74-71, G15 78-75, G15/G1500 Van 74-71, G1500 95-79, G25 78-75, G25/G2500 Van 74-71, G2500 95-79, G35 78-75, G35/G3500 Van 74-71, Jimmy 91-70, K15 78-75, K15 Suburban 78-75, K15/K1500 Pickup 74-71, K15/K1500 Suburban 74-71, K1500 86-79, K1500 Suburban 86-79, K25 78-75, K25 Suburban 78-75, K25/K2500 Pickup 74-71, K25/K2500 Sub |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Depth 13 in, For Use With 4 gal Cabinets, For Use With Cabinet/Locker Capacity 4 gal, For Use With Cabinet/Locker Type Countertop Flammable Cabinets, For Use With Product Type Cabinet, Height 2 in, Load Capacity 350 lb, Material Steel, Spill Capacity 0 gal, Standards ANSI MH28.1, IFC, NFPA 30, NPFA-1, OSHA, Width 13 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (4072-M (8))
- BRADY Brady 104319 ToughStripe Floor Marking Tape, 2 W X 100'L, BlackWhite (104319)
- 5S SUPPLIES Mop Bucket 12in Diameter Non Slip Floor Sign (FS-MOPBKT2-12)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, S (US363)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 29 In. D (29941)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- TENNSCO Shelf, 36 in W x 24 in D, Sand (302 SAND)
- Justrite Safety Storage