Shop All Safety Cabinets
Justrite
SFTY CABINET 60 GAL EX CLASSIC YELL
Mfr # JT896020
Zoro # G602123432
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,225.99
Free 30-Day Returns
Key Features
- Number of Shelves 2
- Door Type Self-close
- Material 18-Gauge Steel
- Color Yellow
- Number of Doors 2
Product Information
- Brand Justrite
- MFR # JT896020
- Zoro # G602123432
- UPC # 697841114319
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Width | 34 in |
Details
Number of Shelves | 2 |
Door Type | Self-close |
Material | 18-Gauge Steel |
Color | Yellow |
Number of Doors | 2 |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Features | Adjustable Shelves |
Storage Capacity | 60 gal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, 12PK (2964)
- 3M Breath Tube, Comb, Dual Airline, Back-Mount (SA-2600)
- PUMA SAFETY SHOES Work Shoe, Stl, 9, BLK, PR (642855)
- IRONLACE Unbrkbl Shoelace Boot Lace, 33", Blk, PR1 (30001)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- JUSTRITE Cabinet, Pesticide, Green, 60 Gallon (896004)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Corrosive Safety Cabinet, 18" H (891322)
- Justrite Safety Cabinets