Shop All Dip Tanks
Justrite
Rinse Tank Sediment Screen, Steel
Mfr # 27006
Zoro # G4751293
product price: $242.94
/ea
Free Shipping & Returns
$242.94
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/4 in
- Depth 13 3/4 in
- Width 35 in
- Can Material Steel
- Color Silver
Product Information
Dimensions
Height | 3/4 in |
Depth | 13 3/4 in |
Width | 35 in |
Details
Item | Rinse Tank Sediment Screen |
Can Material | Steel |
Color | Silver |
Accessory Type | Sediment Screen |
Compatible Mfr Part Number | 27220, 27322 |
Description
Rinse Tank Sediment Screen, Material Steel, Color Silver, Height 3/4 in, Compatible Can Diameter Not Applicable, Compatible Mfr Part Number 27220, 27322, Compatible Grainger Part Number 3NPW8, 3NPX1, Accessory Type Sediment Screen, Depth 13 3/4 in, Width 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phsp, LED, 2.42W (EVCURW)
- 3M PROTECTA Full Body Harness, S, Polyester (1161300)
- CONDOR Safety Sign, 14 in H, 20 in W, Horizontal Rectangle, English, 474R42 (474R42)
- BRADY Lockout Padlock, Green, 1-1/2" W Body, PK6 (ALU-GRN-76ST-KA6PK)
- JUSTRITE Steel Drain Can Cover (CAN167)
- JUSTRITE Dip Tank, Benchtop, 5 gal. (27606)
- JUSTRITE Rinse Tank, Floor Standing, 22 gal. (27220)
- JUSTRITE Rinse Tank Basket, Steel (27003)
- JUSTRITE Drain Can, 3 Gal., Red, Galvanized Steel (10903)
- JUSTRITE Rinse Tank, Benchtop, 11 gal. (27311)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 1 gal. (27601)
- Justrite Safety Storage