Shop All Spill Containment Accessories
Justrite
Rigid-Lock QuickBerm(R), 745 gal., Black
Mfr # 28519
Zoro # G8828023
product price: $1,440.00
/ea
Free Shipping & Returns
$1,440.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 10 ft
- Height 12 in
- Color Black
- Spill Capacity 745 gal
Product Information
- Brand Justrite
- MFR # 28519
- Zoro # G8828023
- UPC # 697841156456
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 10 ft |
Width | 10 ft |
Height | 12 in |
Dimensions | 10 ft W x 10 ft L |
Details
Item | Rigid-Lock QuickBerm(R) |
Color | Black |
Spill Capacity | 745 gal |
Material | PVC |
Shape | Square |
Spill Capacity, gal. | 745 gal |
Description
Rigid-Lock QuickBerm(R), Color Black, Dimensions 10 ft W x 10 ft L, Height 12 in, Length 10 ft, Material PVC, Shape Square, Product Type Containment Berm, Spill Capacity, gal. 745 gal, Width 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 7 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 3XL)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (286)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Hi-Vis Lime Work Gloves, 3/4 Blue Crinkle Latex Coating, L (LW1010)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- JUSTRITE Outdoor Dispensing Dolly, Yellow, 66 Gal (28664)
- JUSTRITE Pop-Up Pool, 100 gal., Yellow (28323)
- JUSTRITE Single Drum Spill Container, Black (28685)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- JUSTRITE SPILL BERM 4 X 4 X 2 (JT28418)
- PIG Mat Roll Refil for 55VE33,135 ft L (MAT1822)
- Justrite Spill Control Supplies