Shop All Bottles & Jars
Justrite
Replacement Tip, Tube and Cap Assembly
Mfr # 11440
Zoro # G5717905
product price: $21.36
/ea
$21.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MFR. NO. 14009
- Material Polyethylene
- Color White
- Outside Dia. 3"
Product Information
- Brand Justrite
- MFR # 11440
- Zoro # G5717905
- UPC # 697841041738
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Outside Dia. | 3" |
Details
Item | Replacement Tip, Tube and Cap Assembly |
For Use With | MFR. NO. 14009 |
Material | Polyethylene |
Color | White |
Description
Replacement Tip, Tube and Cap Assembly, For Use With MFR. NO. 14009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Sided Preclean Jar, 250ml, PK12 (3TRV1)
- TRICORBRAUN 16 oz Cobalt Blue PET Plastic Boston Round Bottle- 24-410 Neck Finish (027771)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- YARD RIGHT Soil Doctor Ziplime Organic Dolomite Lime 5000 sq ft 30 lb (54051101)
- JUSTRITE Dispensing Bottle, 4 Oz., White, Poly (14002)
- JUSTRITE Brass Nozzle, 8&32 oz dispensing bottle (11300)
- JUSTRITE Solvent Dispensing Bottle, 4" dia. (14012)
- QORPAK Bottle, 16 oz, PK12 (GLC-01196)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 125mL (7000125)
- LAB SAFETY SUPPLY Jars w/Cap, 250mL, PP, PK12 (32V497)
- LAB SAFETY SUPPLY Bottles, Polyethylene, PK12 (8TLK1)
- Justrite Labware