Shop All Safety Cabinet Accessories
Justrite
Replacement Security Bar, Yellow, Steel
Mfr # 50962Y
Zoro # G702670812
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Bar
- For Use With Justrite 45 Gallon High Security Cabinets
- Width 2 in
- Color Yellow
- Height 2 in
Product Information
- Brand Justrite
- MFR # 50962Y
- Zoro # G702670812
- UPC # 697841100978
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 2 in |
Height | 2 in |
Depth | 1/4 in |
Details
Item | Replacement security bar, yellow |
Includes | (1) Bar |
For Use With | Justrite 45 Gallon High Security Cabinets |
Color | Yellow |
Standards | None |
Material | Steel |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Capacity | 45 gal |
Accessory Type | Replacement Security Bar |
For Use With Cabinet/Locker Type | Hazardous Materials Cabinets |
Description
Replacement security bar, yellow, Accessory Type Replacement Security Bar, Color Yellow, Depth 1/4 in, For Use With Justrite 45 Gallon High Security Cabinets, For Use With Cabinet/Locker Capacity 45 gal, For Use With Cabinet/Locker Type Hazardous Materials Cabinets, For Use With Product Type Cabinet, Height 2 in, Includes (1) Bar, Material Steel, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Platform, for (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633D)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-18)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (0217-L)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (FB2PST-120R)
- JUSTRITE Cabinet Rolling Cart, Steel, 43-1/4 In. W (84001)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 29 In. D (29941)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- Justrite Safety Cabinet Accessories