Shop All Aerosol Can Recycling Equipment
Justrite
Replacement Carbon Cartridge, PK2
Mfr # 28223
Zoro # G0654823
original price:
$307.10
8% off
new price: $279.70
/pk 2, $139.85/ea
Free Shipping & Returns
$279.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Filters
- For Use With 3KP13, 2RYG5
- Standards EPA 40 CFR 261.23(a)6
- Filters Out Odors, VOCs
- Filter Media Carbon
Product Information
- Brand Justrite
- MFR # 28223
- Zoro # G0654823
- UPC # 697841048799
- Country of Origin United States
- Category Aerosol Can Recycling Equipment
Dimensions
Details
Item | Carbon Replacement Cartridge |
Includes | (2) Filters |
For Use With | 3KP13, 2RYG5 |
Standards | EPA 40 CFR 261.23(a)6 |
Filters Out | Odors, VOCs |
Filter Media | Carbon |
Compatible Mfr Part Number | 28224 |
Series | Aerosolv(R) |
Filter/Cartridge Type | Carbon Filter |
Description
Carbon Replacement Cartridge, Minimum Aerosol Can Diameter Not Applicable, Maximum Aerosol Can Diameter Not Applicable, Maximum Aerosol Can Height Not Applicable, Product Type Replacement Carbon Filter, Includes (2) Filters, Compatible Grainger Part Number 2RYG7, Compatible Mfr Part Number 28224, Outside Diameter Not Applicable, Filter Life Not Applicable, Series Aerosolv(R), Filter Media Carbon, Filter/Cartridge Type Carbon Filter, Filters Out Odors, VOCs, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Gray, 4 ft. W x 8 ft. L (132S0048CH)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-EMH)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/2X-Large) (1278FR-LZ-RD-2XL)
- ZORO SELECT Tacky Mat, White, 24 x 45 In, PK4 (2UYC6)
- JUSTRITE Silicone Gasket, Silicone (28111)
- JUSTRITE Aerosolv Maintenance Repair Kit (28200)
- JUSTRITE Coalescing/Carbon Filter, Dual Compliant (28228)
- JUSTRITE Aerosol Disposal Combo Filter (28224)
- JUSTRITE Aerosolv Activated Carbon Filter, PK2 (28198)
- JUSTRITE Aerosolv Standard Aerosol Can Recycling System (28202)
- JUSTRITE Aerosolv Coalescing/Carbon Filter, Deluxe/Standard (28197)
- Justrite Safety Storage