Shop All Safety Cans
Justrite
Red Steel Just Rite 21-Gallon Oily Waste Can
Mfr # 9700
Zoro # G601059305
original price:
$176.40
4% off
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Can Capacity 21 gal
- Standards Approved for FM, TUV, UL; OSHA
- Height 23.5 in
Product Information
- Brand Justrite
- MFR # 9700
- Zoro # G601059305
- UPC # 697841002500
- Country of Origin Taiwan, Province of China
- Category Safety Cans
Dimensions
Height | 23.5 in |
Outside Dia. | 18.375" |
Details
Item | Just Rite 21-Gallon Oily Waste Can |
Material | Steel |
Color | Red |
Can Capacity | 21 gal |
Standards | Approved for FM, TUV, UL; OSHA |
Sub-Category | Waste Container |
Description
Swinging carry handle for portability warning label with pictographs reduces miscommunication leakproof design with elevated base provides air circulation to reduce rusting and disperses heat for added safety durable steel construction with a powder-coat finish provides chemical resistance rags and cloths soaked with solvents, thinners, linseed oil, combustible adhesives and other flammable liquids present a serious fire risk when improperly discarded. lid opens to no more than 60 degrees and stays closed when not in use, isolating contents from fire sources and limiting oxygen to virtually eliminate the risk of spontaneous combustion. round construction and elevated base allow circulation of air around can to disperse heat and reduce moisture build-up and rusting. approved by fm, ul, and tuv.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA RADIATION Sign, Radiation Area W/ Symbol, 10in X 7in Rigid Plastic, 10" H, 7" W, Portrait (OS-CR-P-710-V-10255)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F67)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, XS, 1 PR (9350XS)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (979S0035BL)
- JUSTRITE 2 1/2 gal Yellow Steel (7225220)
- JUSTRITE Justrite 6 gal. Galvanized Steel Oily Waste Safety Can with Foot Lever (9100)
- JUSTRITE 2 1/2 gal Blue Steel Type II Safety Can Kerosene (7225320)
- JUSTRITE Silver Steel Flame Arrestor (11098)
- JUSTRITE Silver Steel Flexible Spout (11078)
- JUSTRITE 5 gal Yellow Galvanized Steel Type I Safety Can Diesel (7150240)
- EAGLE MFG 5 gal Red Steel Type II Safety Can Flammables (U251S)
- Justrite Safety Storage