Shop All Safety Cans
Justrite
Polyethylene Replacement Disconnect
Mfr # 12011
Zoro # G5525572
original price:
$109.99
10% off
new price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Can Diameter 9 1/2 in
- Height 13 3/4 in
- For Use With Stainless Steel Flame Arrester
- Accessory Type Safety Can
Product Information
- Brand Justrite
- MFR # 12011
- Zoro # G5525572
- UPC # 697841059665
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 9 1/2 in |
Height | 13 3/4 in |
Details
Item | HPLC Replacement Disconnect |
Material | Steel |
For Use With | Stainless Steel Flame Arrester |
Accessory Type | Safety Can |
Description
HPLC Replacement Disconnect, Accessory Type Safety Can, For Use With Stainless Steel Flame Arrester, Material Steel, Compatible Grainger Part Number Not Applicable, Diameter 9 1/2 in, Height 13 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RZ INDUSTRIES RZ Mask Environmental Mesh Reusable Dust Mask (43668)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Mechanical Room Fire Riser Inside Sign, Landscape (OS-NS-P-710-L-14172)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, S, 1 PR (2077-S (7))
- HONEYWELL NORTH Bump Caps, Pin Lock Suspension, White (BC86010000)
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150156)
- JUSTRITE 5 Gal19L Safety Can, Red (JUS7150100)
- JUSTRITE 5 gal White Polyethylene HPLC Waste Can Solvents (12770)
- JUSTRITE Silver Stainless Steel Flame Arrestor (11406)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150140)
- JUSTRITE 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (7225150)
- ATTWOOD MARINE Attwood Portable Low Profile Fuel Tank - 12 Gallon w/Gauge (8812LLPG2)
- Justrite Safety Storage