Shop All Safety Cabinet Accessories
Justrite
Poly Shelf Tray, 29
Mfr # 29054
Zoro # G504258904
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 60 gal Cabinet
- For Use With Cabinet/Locker Type Countertop Safety Cabinets
- Depth 29 in
- For Use With Product Type Cabinet
- Includes Tray
Product Information
- Brand Justrite
- MFR # 29054
- Zoro # G504258904
- UPC # 697841270008
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 29 in |
Width | 30 3/8 in |
Details
For Use With | 60 gal Cabinet |
For Use With Cabinet/Locker Type | Countertop Safety Cabinets |
For Use With Product Type | Cabinet |
Includes | Tray |
Material | Polyethylene |
For Use With Cabinet/Locker Capacity | 60 gal |
Color | Yellow |
Standards | None |
Item | Poly Shelf Tray |
Accessory Type | Shelf Tray |
Description
Poly Shelf Tray, Accessory Type Shelf Tray, Color Yellow, Depth 29 in, For Use With 60 gal Cabinet, For Use With Cabinet/Locker Capacity 60 gal, For Use With Cabinet/Locker Type Countertop Safety Cabinets, For Use With Product Type Cabinet, Height Not Applicable, Includes Tray, Material Polyethylene, Standards None, Width 30 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blue Plastic Ring Key Tags with Splits 6PK (35588)
- NMC Danger Men Working Sign, D69RB (D69RB)
- SUN JOE All-Purpose Tactile Nitrile-Palm Garden Gloves, One Size Fits Most, Set of 3 (GGNP-S3)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M18)
- JUSTRITE Cabinet Rolling Cart, Steel, 43-1/4 In. W (84001)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- Justrite Safety Cabinet Accessories