Shop All Safety Cabinet Accessories
Justrite
Poly Shelf Tray, 13
Mfr # 29050
Zoro # G804258901
Free Shipping & Returns
$95.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 13 in
- Material Polyethylene
- Width 13 3/8 in
- Accessory Type Shelf Tray
- For Use With Product Type Cabinet
Product Information
- Brand Justrite
- MFR # 29050
- Zoro # G804258901
- UPC # 697841269972
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 13 in |
Width | 13 3/8 in |
Details
Material | Polyethylene |
Accessory Type | Shelf Tray |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Type | Countertop Safety Cabinets |
Color | Yellow |
For Use With | 4 gal Cabinet |
Item | Poly Shelf Tray |
Standards | None |
For Use With Cabinet/Locker Capacity | 4 gal |
Includes | Tray |
Description
Poly Shelf Tray, Accessory Type Shelf Tray, Color Yellow, Depth 13 in, For Use With 4 gal Cabinet, For Use With Cabinet/Locker Capacity 4 gal, For Use With Cabinet/Locker Type Countertop Safety Cabinets, For Use With Product Type Cabinet, Height Not Applicable, Includes Tray, Material Polyethylene, Standards None, Width 13 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Die Cut Apron, 55 in. L, White, PK12 (48502)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, M (021-1819)
- SIGNMISSION No Parking This Space Reserved Towing E Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23653 (A-1218-23653)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- JUSTRITE Frame, For Use With Laboratory Tilt Safety Cans (11273)
- JUSTRITE Cabinet Rolling Cart, Steel, 43-1/4 In. W (84001)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- ULTRATECH Containment Utility Tray, 12 In. W (1060)
- Justrite Safety Storage